SKU:
GUR1853604A
MPN:
05558 004.000
£10.69
Ex VAT
£12.83
Inc VAT
6 Variations Available
Product Details
Product Specification
Guhring standard production taps are marked with colour rings to help you quickly and confidently choose the correct tool for your job. Each ring relates to the unique machining behaviours of different materials as dictated by their type and condition.
• Manufactured from HSS-E steel to DIN 371.
• Spiral point for through holes
• Red ring
• To form B
• Size range M3 to M10
• Steam tempered
• Tolerance to ISO 2/6H
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093580045 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | 05558 004.000 |
Overall Length | 63mm |
Pitch | 0.7mm |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |