SKU:
GUR1854010E
MPN:
05560 010.000
£15.09
Ex VAT
£18.11
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from HSS-E steel to DIN 371.
For through holes.
Taper lead to DIN form B (3.5 x P to 5.5 x P).
Tapping tolerance to 6HX.
Series 5560
ISO Metric Coarse
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | ISO2/6H |
EAN | 4031093580182 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 0° |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Application | Steel |
Material Grade | M35 |
MFR Part No. | 05560 010.000 |
Number of Flutes | 3 |
Overall Length | 100mm |
Pitch | 1.5mm |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Point |
Tapping Depth | 39mm |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | M10 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |