SKU:
GUH0851548Z
MPN:
00810 002.000
£29.89
Ex VAT
£35.87
Inc VAT
6 Variations Available
Product Details
Product Specification
Series 810 HSS-E HSS-E Spiral Flute Tap - DIN 371
• HSS-E (Cobalt).
• Chamfer: Form C • 2-3
• Manufactured to DIN 371
• For Blind holes
• Yellow Ring
• Spiral Flute: 40° Helix.
• External coolant
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4031093251259 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 40° |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | 00810 002.000 |
Number of Flutes | 3 |
Overall Length | 45mm |
Pitch | 0.4mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Straight Flute |
Tapping Depth | 13.5mm |
Thread Direction | Right Hand |
Thread Size | M2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |