£119.09
Ex VAT
£142.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 911
Standard DIN 374, DIN 2184-1
Tool Material HSS-E
Spiral Point: Spiral flute
Chamfer Form C • 2 - 3
Tolerance 2B
Blind holes
Bright finish
External cooling
Right hand
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093264938 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
ISO Category | P |
Material | HSS-E |
MFR Part No. | 00911 022.225 |
Tap Type | Spiral Flute |
Thread Size | 7/8in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |