SKU:
DOR0850202F
MPN:
5975723
£18.89
Ex VAT
£22.67
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E207 Spiral Flute Tap
• HSS-E Powder Metallurgy Steel
• Metric Coarse
• Manufactured to DIN 371
• Spiral Flute to 15°
• 1.5xD.
• 3 Flutes
• For Blind Hole
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760085370 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 15° |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E207M2.5 |
Number of Flutes | 3 |
Overall Length | 50mm |
Pitch | 0.45mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Spiral Flute |
Tapping Depth | 12.5mm |
Thread Direction | Right Hand |
Thread Length | 4mm |
Thread Size | M2.5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |