SKU:
DOR1850850V
MPN:
6290537
£14.97
Ex VAT
£17.96
Inc VAT
15 Variations Available
Product Details
Product Specification
E297 - Hard Chrome
Excellent for Application
Good for Application
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760662779 |
ECLASS Code | 21010210 |
Finish/Coating | Flash Chrome |
Individual or Set | Individual |
Lead | Second |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E297M10 |
Number of Flutes | 3 |
Overall Length | 100mm |
Pitch | 1.5mm |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Point |
Tapping Depth | 39mm |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | M10 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |