£43.39
Ex VAT
£52.07
Inc VAT
Product Details
Product Specification
Series E308
HSS-E Fluteless Taps- Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010210 |
Individual or Set | Individual |
MFR Part No. | 26182080 |
Pitch | 0.8mm |
Tap Type | Fluteless |
Thread Size | M5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |