£114.00
Ex VAT
£136.80
Inc VAT
5 Variations Available
Product Details
Product Specification
M21263
TiN
MF DIN13
6HX
3xD
Manufactured from HSS-E steel to DIN 371/4.
For through holes.
Taper lead to DIN B = 3.5 - 5 thread.
Tapping tolerance to 6HX.
Higher positioned core.
Materials from 350 to 1200 N/mm² or 36 HRC
For long-chipping materials.
Suitable for the following Material Groups: P . M.
DIN371/4
Attribute | Value |
---|---|
Brand | Walter Prototyp |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |