£18.49
Ex VAT
£22.19
Inc VAT
5 Variations Available
Product Details
Product Specification
OSG SFT Series spiral flute high performance machine taps are for tapping blind holes.
Suitable for long chipping materials.
Bright surface treatment. 2.5 pitch chamfer lead.
DIN 371 Reinforced shank: sizes up to M10.
DIN 376 Reduced shank: sizes M12 and above.
Attribute | Value |
---|---|
Brand | Osg |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-EV3 |
MFR Part No. | 61316160 |
Pitch | 1.25mm |
Tap Type | Spiral Flute |
Thread Size | M8 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |