SKU:
PTP1859727J
MPN:
6244628
£90.99
Ex VAT
£109.19
Inc VAT
5 Variations Available
Product Details
Product Specification
P2156905
TiN
MF DIN13
6H
3xD
Manufactured from HSS-E steel to DIN 374
For blind holes.
Taper lead to DIN C = 2 - 3 thread.
Tapping tolerance to 6H.
45° helix angle
Materials from 200 to 1000 N/mm² or 32 HRC
For long-chipping materials.
Suitable for the following Material Groups: P . N . O
DIN374
Attribute | Value |
---|---|
Brand | Walter Prototyp |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
ISO Category | O |
ISO Designation | P2156905-M10X1 |
Material | HSS-E |
MFR Part No. | 6244628 |
Pitch | 1mm |
Tap Type | Spiral Flute |
Thread Size | M10 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |