SKU:
PTP1859719J
MPN:
6149385
£74.49
Ex VAT
£89.39
Inc VAT
5 Variations Available
Product Details
Product Specification
P2136005
TiN
MF DIN13
6H
3xD
Manufactured from HSS-E steel to DIN 374
For through holes.
Taper lead to DIN B = 3.5 - 5 thread.
Tapping tolerance to 6H.
Materials from 200 to 1000 N/mm² or 32 HRC
For long-chipping materials.
Suitable for the following Material Groups: P . N . O
DIN374
Attribute | Value |
---|---|
Brand | Walter Prototyp |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
ISO Category | O |
ISO Designation | P2136005-M10X1 |
Material | HSS-E |
MFR Part No. | 6149385 |
Pitch | 1mm |
Tap Type | Spiral Point |
Thread Size | M10 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |