£14.79
Ex VAT
£17.75
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Angle | 90° |
Brand | Indexa |
d | 19mm |
d1 | 14mm |
d2 | 21mm |
d3 | 31mm |
EAN | 5036140284326 |
l | 70mm |
l1 | 40mm |
MFR Part No. | BT45 PS3 |
Spigot Size (g) | M20 |
Standards Met | BT-MAS 403 |
UNSPSC Code | 31161619 |