SKU:
LNX2412066H
MPN:
20583110R
£39.49
Ex VAT
£47.39
Inc VAT
2 Variations Available
Product Details
Product Specification
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
LONGER BLADE LIFE & INCREASED VERSATILITY
Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Attribute | Value |
---|---|
Application | Medium Metal Plastic & Composites Wood |
Blade Length | 305mm |
Brand | Lenox |
Cutting Edge Type | Variable Pitch |
EAN | 0082472205831 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 20583110R |
Number of Pieces | 5 |
Pitch | 2.5-10mm |
Teeth per Inch | 10-14TPI |
UNSPSC Code | 27112747 |