£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
This high performing, durable saw blade lasts up to 100 times longer than a typical bi-metal blade. Bosch Carbide Technology ensures that high durability is built-in to the blade, giving it a long life and stability during use. The wide body consistently provides precision and straight cuts.
Features and Benefits
• Excellent durability
• Stable, precise cut
• lasts 100 times longer than other bi-metal blades
• Thick gauge blade offers good robustness
Typical Applications
• Cuts tough metal and high strength steels
Attribute | Value |
---|---|
Application | High Strength Steel Tough Metal |
Blade Length | 300mm |
Blade Material | Carbide |
Blade Thickness | 1.25mm |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Reciprocating Saw Blade |
MFR Part No. | 2608900371 |
Number of Pieces | 1 |
Teeth per Inch | 8TPI |
UNSPSC Code | 27112747 |