£23.49
Ex VAT
£28.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Reciprocating blades in packs of 5.
Attribute | Value |
---|---|
Application | Iron pipe less than 50mm diameter Metal cutting on steel plate less than 3mm |
Blade Length | 120mm |
Brand | Makita |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 792146-3 |
Number of Pieces | 5 |
Teeth per Inch | 24TPI |
UNSPSC Code | 27112747 |