£13.79
Ex VAT
£16.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Reciprocating blades in packs of 5.
Attribute | Value |
---|---|
Application | HCS for wood 5-90mm Plastics 6-100mm Plywood 6-60mm Wood cutting |
Blade Length | 160mm |
Brand | Makita |
Cutting Edge Type | Constant Pitch |
EAN | 0088381100939 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 792148-9 |
Number of Pieces | 5 |
Teeth per Inch | 9TPI |
UNSPSC Code | 27112747 |