£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Length: 200mm
Stainless: 2.5 - 3.5
Mild Steel: 2.5 - 3.5
Teeth per inch: 14
Materials of blade: Bi-metal
Teeth type: Milled and side set teeth
Metal cutting: steel, stainless steel, alloys, cast iron. Wood with nails, steel pipe 3-8mm section.
Attribute | Value |
---|---|
Blade Length | 200mm |
Brand | Makita |
Cutting Edge Type | Constant Pitch |
EAN | 0088381914079 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | P-04927 |
Number of Pieces | 5 |
Teeth per Inch | 14TPI |
UNSPSC Code | 27112747 |