£65.99
Ex VAT
£79.19
Inc VAT
26 Variations Available
Product Details
Product Specification
ICP : SUMOCHAM exchangeable DCN drill heads for carbon and alloy steel (ISO P materials). The drill head is designed with a honed cutting edge, available in increments of 0.1 mm.
Grade : IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Diameter | 10.2mm |
Finish/Coating | TiAlN |
Insert Type | ICP |
ISO Cut | P15 to P30 |
ISO Designation | ICP 102 |
Manufacturer Grade | IC908 |
Series | Sumocham |
UNSPSC Code | 23242106 |