SKU:
AME1551900Q
MPN:
21010S-25FM
£239.00
Ex VAT
£286.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Flanged Straight Shank
Diameter range: 17.53 to 24.38mm.
Attribute | Value |
---|---|
Body Length | 75.8mm |
Brand | Allied Machine and Engineering |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Flute Type | Straight |
ISO Designation | 21010S-25FM |
Maximum Drilling Depth | 47mm |
MFR Part No. | 21010S-25FM |
Overall Length | 131.8mm |
Reference Length | 79.4mm |
Shank Diameter | 25mm |
Shank Length | 35.1mm |
Shank Type | Flanged Straight |
UNSPSC Code | 23242106 |