noscriptAllied Machine and Engineering 133A-45 45.00mm TiALN COATED INSERT 133A-45 | Cromwell Tools

Allied Machine and Engineering

133A-45 45.00mm TiALN COATED INSERT

SKU:

AME1562057Y

MPN:

133A-45

£45.69

Ex VAT

£54.83

Inc VAT

OUT OF STOCK

    Product Details

    Size Range: 34.37 - 47.80mm MaximumMinimum Order Quantity: 2 pieces


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106