£43.19
Ex VAT
£51.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Diameter Range 12.98 to 17.65mm
TiN Coated
Flat Bottom
Grade: HSS Super Cobalt
Diameter: 13.00mm (0.5118")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 15mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Insert Size | 0 |
ISO Designation | 150T-15-FB |
Material | Cobalt |
MFR Part No. | 150T-15-FB |
Series | T-A |
UNSPSC Code | 23242106 |