noscriptAllied Machine and Engineering 153A-44 44.00mm TiALN COATEDINSERT 153A-44 | Cromwell Tools

Allied Machine and Engineering

153A-44 44.00mm TiALN COATEDINSERT

SKU:

AME1562038Z

MPN:

153A-44

£50.59

Ex VAT

£60.71

Inc VAT

OUT OF STOCK

    Product Details

    Size Range: 34.37 - 47.80mm MaximumMinimum Order Quantity: 2 pieces


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106