SKU:
AME1561051C
MPN:
15YT-10.2
£23.79
Ex VAT
£28.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Diameter Range 9.50 to 11.07mm
TiN Coated.
Grade: HSS Super Cobalt
Diameter: 10.50mm (0.4134")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 10.2mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
ISO Designation | 15YT-10.2 |
Material | Cobalt High Speed Steel |
MFR Part No. | 15YT-10.2 |
Point Angle | 132° |
Series | Y Series |
UNSPSC Code | 23242106 |