£23.79
Ex VAT
£28.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Diameter Range 9.50 to 11.07mm
TiN Coated.
Grade: HSS Super Cobalt
Diameter: 10.50mm (0.4134")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
ECLASS Code | 28039190 |
UNSPSC Code | 23242106 |