Iscar

FCP 200 Drilling Insert, Grade IC908

5 Variations

FCP: Exchangeable flat bottom DCN drill heads for carbon and alloy steel and cast iron (ISO P and ISO K materials). The drill head is designed with a honed cutting edge, available in increments of 0.1 mm.

Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN