£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
650202
Cylindrical ball-nosed rapid cut burr.
Burr length: 28mm.
Diameter: 6mm.
Overall length: 60mm.
Shank diameter: 6mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21010101 |
UNSPSC Code | 23251706 |