£182.99
Ex VAT
£219.59
Inc VAT
Product Details
Product Specification
393.14 Cylindrical Shank To ER Collet Chuck
Attribute | Value |
---|---|
Bore Size | 12mm |
Brand | Sandvik Coromant |
Diameter | 22mm |
ECLASS Code | 21021101 |
Length | 107mm |
MFR Part No. | 11830630 |
UNSPSC Code | 23290000 |
Weight | 126.2g |