£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
XT314
HSS hexibit taper drill. The 2-flute cutting edges drill and enlarge the holes in ferrous and non-ferrous metals up to 2mm thick. A 1/4" hexagonal shank enables use in both power drills or screwdrivers.
Size range: 3 - 14mm.
Attribute | Value |
---|---|
Brand | G & J Hall |
EAN | 5033210151502 |
ECLASS Code | 21010101 |
Material | High Speed Steel |
MFR Part No. | 15T314 |
Range | 3-14mm |
Series | MC1M |
Shank Diameter | 1/4in. |
UNSPSC Code | 23241639 |