£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
A range of quality traditional workholding equipment. Manufactured from high quality steel and case hardened all over. All sleeves and sockets are fully hardened and ground internally and externally.
Features and Benefits
• Fully hardened and ground for durability
• 5 piece set ensures you have the right sized tool to hand no matter the application
• Manufactured from high quality steel for overall resilience
Contents
• 3 x Drill Sleeves 1 - 2, 2 - 3, 3 - 4 MT
• 2 x Drill Drifts to Release 1 - 2 and 3 - 4 MT
Typical Applications
• Used to adapt morse taper drill shanks to larger spindles
Standards
• ISO 238 BS 1660:2
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108738 |
ECLASS Code | 21021106 |
Number of Pieces | 5 |
Standards Met | ISO 238 BS 1660 : 2 |
Type | Drill Sleeve |
UNSPSC Code | 23290000 |
Weight | 995g |