£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Morse Taper Drill Sleeves are a range of quality traditional workholding equipment. Manufactured from high quality steel and case hardened all over. All sleeves and sockets are fully hardened and ground internally and externally conforming to ISO 238 BS 1660 : 2.
Features and Benefits
• Manufactured from high quality steel and case hardened all over
• Fully hardened and ground internally and externally
Standards
• ISO 238 BS 1660: 2
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140073814 |
ECLASS Code | 21021106 |
Inside Morse Taper | 1MT |
Outside Size | 2MT |
Overall Length | 95mm |
Standards Met | ISO 238 BS 1660 : 2 |
Type | Drill Sleeve |
UNSPSC Code | 23290000 |
Weight | 110g |