SKU:
GUR1618020K
MPN:
05735 020.000
£154.09
Ex VAT
£184.91
Inc VAT
8 Variations Available
Product Details
Product Specification
Series 5735 Carbide 4 Flute Ratio End Mills - Fire Coated - Metric
Manufactured to DIN 6527L Form N. Right hand cutting.
Bright finish. Tolerance: H7.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutter Diameter | 20mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093685191 |
ECLASS Code | 21010504 |
End Mill Type | End Mill |
Finish/Coating | Fire |
Flute Length | 38mm |
Flute Type | Helical |
Helix Angle | 35 / 38° |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 05735 020.000 |
Number of Flutes | 4 |
Overall Length | 104mm |
Plunge Type | Centre Cutting |
Series | 5735 |
Shank Diameter | 20mm |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |