SKU:
DOR1618675C
MPN:
7106956
£15.36
Ex VAT
£18.43
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Series S822 Carbide 2FL Slot Drill - Alcrona Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 3mm |
Cutting Direction | Right Hand |
EAN | 7320760698457 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 12mm |
Flute Type | Helical |
Length Type | Standard |
Material | Carbide |
MFR Part No. | S8223.0 |
Number of Flutes | 2 |
Overall Length | 57mm |
Series | S822 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241605 |