£64.09
Ex VAT
£76.91
Inc VAT
7 Variations Available
Product Details
Product Specification
Micro Grain Solid Carbide 2 Flute Slot Drill, plain shank avaiable in sizes 1MM - 25MM. These Slot Drills have a standard 30deg helix and can be used for a varied range of materials. High performance and maximum swarf removal when plunging, slotting and routing in most materials. Centre Cutting.
Tolerance Cutting +0.00mm - 0.51mm
Attribute | Value |
---|---|
Brand | Merlin |
Coolant Delivery | External |
Cutter Diameter | 10mm |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Short |
Material | Carbide |
MFR Part No. | 211-10314 |
Number of Flutes | 2 |
UNSPSC Code | 23241605 |