£1969.00
Ex VAT
£2362.80
Inc VAT
Product Details
Product Specification
Product Documents
This machine is designed to cope with a wide range of woodworking tasks - especially end moulding, profiling and tenoning. It features a large cast-iron table with a tilting spindle for greater flexibility. 4 spindle speeds and a heavy-duty fence and clamping system. This is therefore ideal for intricate work pieces and resulting in safer operation. The solid build (weighs over 170kg) and advanced design mean this machine is perfect for woodworking professionals as well as serious amateurs.
Features and Benefits
• 230v (16amp) input supply
• 2.8kW (3.75hp) induction motor
• -10° to +30° spindle tilting angle
• 200mm set table opening aperture
• 710 x 640mm overall table dimensions
• 900mm Table Height
• Speed Indication Light Display
• Low speed for use with sanding bobbin
• Pre-drilled table to accept a power unit
• 4 speeds, 1800/3000/6000/9000rpm
• Table pre-drilled to accept power feed unit
• Solid and durable construction
• Integrated NVR switch
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713014569 |
Horsepower | 3.75hp |
MFR Part No. | 01456 |
Motor Rating | 2800W |
Number of Spindle Speeds | 4 |
Shank Diameter | 30mm |
Spindle Speed Range | 1800 / 3000 / 6000 / 9000rpm |
Spindle Travel | 100mm |
Standards Met | CE APPROVED |
Supply Voltage | 230V |
Table Dimensions | 710 x 640mm |
Tilting Range | -10 to 30° |
UNSPSC Code | 23101525 |
Warranty | 2 Years |
Weight | 170kg |