£14.90
Ex VAT
£17.88
Inc VAT
Product Details
Product Specification
HSS 135° Straight Shank (SCD) Stub Centring Drills
Series S510 - Metric
Stub centering drills designed for sheet metal drilling and spot centering operations with a strong supporting web and a reduced chisel edge to help penetration.
Attribute | Value |
---|---|
Application | Spotting & Centring |
Brand | Sherwood |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2 |
EAN | 5036140271364 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Length | 14mm |
Material | High Speed Steel |
Overall Length | 43mm |
Point Angle | 135° |
Series | S510 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |