£17.60
Ex VAT
£21.12
Inc VAT
7 Variations Available
Product Details
Product Specification
Series R123 Carbide Spotting Drill - 90° - Metric
Versatile carbide spotting drill for use on a wide range of materials.
Features
• Carbide
• Four facet <10.00mm
• 1xD
• Bright finish
• 90° Point angle
• Sizes 5.00mm to 20.00mm
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Metric | 6 |
EAN | 7320760114742 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 17mm |
Material | Carbide |
MFR Part No. | R1236.0 |
Overall Length | 66mm |
Point Angle | 90° |
Series | R123 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |