£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Recommended for use on all automatic production saws and manually operated machines where long life and high output is essential. All dimensions are within tolerances stipulated by ISO or DIN.
METRIC TOLERANCES:
Nominal Diameter: 200 - 315mm. Side Runout (Maximum): 0.20mm.
Nominal Diameter: 350 - 400mm. Side Runout (Maximum): 0.25mm.
Attribute | Value |
---|---|
Blade Diameter | 250mm |
Bore Diameter | 32 |
Brand | (Unbranded) |
Dimensions | 250 x 2.0 |
ECLASS Code | 21011603 |
Thickness | 2mm |
Tooth Pitch | 180 |
UNSPSC Code | 23241629 |
Weight Each | 0.89kg |