SKU:
DOR0852515E
MPN:
5976725
£44.79
Ex VAT
£53.75
Inc VAT
18 Variations Available
Product Details
Product Specification
Series E513 set of straight flute hand taps NO7 for ISO-Metric Fine thread. Suitable for hand or machine taps for use on a wide variety of materials.
Features and Benefits
• Metric fine sizes M4 to M25
• High speed steel with bright finish
• Straight flute construction for through or blind holes
• Capability of 1.5xD for through or blind holes
• Right hand rotation and cutting
Contents
• Set includes 2 taps
• 1 second lead tap with a 4-6xP
• 1 plug lead tap with a 2-3xP
Typical Applications
• Through or blind hole application
• Free machining
• Plain carbon steel
• Copper or copper alloys
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug Second |
EAN | 7320760096123 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E513M12X1.25NO7 |
Model | E513 |
Number of Pieces | 2 |
Overall Length | 89mm |
Series | E513 |
Shank Diameter | 9mm |
Square Width | 7.1mm |
Tap Type | Straight Flute |
Thread Length | 22mm |
Thread Size | M12 x 1.25mm |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |