£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Short Ratcheting Tap Wrench
Features and Benefits
• Switchable between forward, reverse and lock
• Multi-positional T-bar
• Polished chrome finish
• Capacity: 8mm Sq. (M12)
Typical Applications
• Suitable for use wit taps up to M12 with 8mm square drive
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148512064992 |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 8mm |
MFR Part No. | 830A.10 |
Minimum Square Size | 8mm |
Number of Pieces | 1 |
T-Handle Adjustability | Sliding Handle |
Type | Tap Wrench |
UNSPSC Code | 27111720 |