£30.39
Ex VAT
£36.47
Inc VAT
32 Variations Available
Product Details
Product Specification
Series 257 HSS Taper Shank Bushing Drills - Metric
Standard drill for use with drill bushings and for deep hole drilling in alloyed and unalloyed steel and cast steel, grey cast iron, malleable cast iron, spheroidal cast iron, sintered powder metals, German silver and graphite. Manufactured to Type N DIN 341.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 7 |
Drill Length Type | Bushing Length |
EAN | 4031093079358 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Length | 93mm |
Flute Type | Spiral |
Material | High Speed Steel |
MFR Part No. | 00257 007.000 |
Overall Length | 174mm |
Point Angle | 118° |
Point Type | Web Thinned |
Series | 257 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 341 |
Taper Shank Size | MT1 |
UNSPSC Code | 23241639 |