£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
Rigid type. To suit Rigid Type tapping chucks shown above. This product can be used with DIN 352, 371, 374 and 376 Taps.
Attribute | Value |
---|---|
A/F | 2.7mm |
Brand | Indexa |
EAN | 5036140284524 |
ECLASS Code | 21021101 |
For DIN Taps | DIN 352 DIN 371 DIN 374 DIN 376 |
Manufacturers Code | 3527 |
Shank | 3.5mm |
Size | SC19/ 1 |
Tap Size | M3 M5 |
Thread Size | M3 M5 |
Type | Rigid |
UNSPSC Code | 27112808 |