£25.89
Ex VAT
£31.07
Inc VAT
Product Details
Product Specification
N123G2 CoroCutⓇ 1-2 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Length | 19.76mm |
ISO Category Grade | K M P S |
ISO Designation | N123G2-0300-0001-CF |
Manufacturer Grade | GC1125 |
Milling Application | Finishing |
UNSPSC Code | 23242105 |