£8.59
Ex VAT
£10.31
Inc VAT
24 Variations Available
Product Details
Product Specification
5% Cobalt Square Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).
Attribute | Value |
---|---|
Bevel Angle | 15° |
Brand | Sherwood |
ECLASS Code | 21010902 |
End Angle Type | Two Beveled Ends |
End Shape | Square |
Finish/Coating | Uncoated |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Overall Height | 8mm |
Overall Length | 80 |
Overall Width | 8mm |
System of Measurement | Metric |
UNSPSC Code | 23242104 |