£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
Vee Type
Ideal for all machine shop use.
Attribute | Value |
---|---|
B | 44.5mm |
Brand | Indexa |
C | 32.0mm |
D | 16.0mm |
d Max | 16.0mm |
E | 17.0mm |
EAN | 5036140060364 |
F | 14mm |
L | 73.0mm |
To Suit | T.1 |
Type | Vee Type |
UNSPSC Code | 23242106 |