£4.59
Ex VAT
£5.51
Inc VAT
Product Details
Product Specification
IC20 (K10-K20).
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Insert Style | CCMT |
ISO Designation | CCMT 060202 |
Manufacturer Grade | IC20N |
Material | Carbide |
MFR Part No. | 5502769 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |