SKU:
SNK1200532V
MPN:
6612372
£8.59
Ex VAT
£10.31
Inc VAT
36 Variations Available
Product Details
Product Specification
CCMT Turning Inserts Grade 4315
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 4315
(P)(K) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UR |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T308 |
Insert Style | CCMT |
ISO Category | H p |
ISO Category Grade | H P |
ISO Designation | CCMT 09T308-UR |
Manufacturer Grade | 4315 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 26612372 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |