SKU:
SNK1200909Z
MPN:
5724874
£5.69
Ex VAT
£6.83
Inc VAT
3 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 4235
(P35)(M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel and stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 090308 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M35 P35 |
ISO Designation | CNMG 090308-PM |
Manufacturer Grade | 4235 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 12223050 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |