SKU:
KML1134229U
MPN:
3753348
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert Grade KCP10
(P10-P20)(K10-K15)
A MTCVD-TiCN-Al2O3 coated insert for maximum wear resistance.
An excellent finishing to medium machining grade for a variety of workpiece materials, including most steels, ferritic, martensitic, and PH stainless steels, and cast irons.
Chipbreaker: MN. Application - Medium
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | RN |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CNMG |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K10 to K15 P10 to P20 |
ISO Designation | CNMG 120408RN |
Manufacturer Grade | KCP10 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 3753348 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |