SKU:
KML1134228D
MPN:
3751757
£8.39
Ex VAT
£10.07
Inc VAT
4 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert Grade KCP25
(P20-P30)(K25-K35)
Composition: A tough cobalt-enriched carbide grade with a newly designed multilayer MTCVD-TiCN-Al2O3 coating with superior interlayer adhesion.
Application: Best general-purpose turning grade for most steels and ferritic and martensitic stainless steels. The substrate design ensures adequate deformation resistance with excellent insert edge strength. Coating layers offer good wear resistance over a wide range of machining conditions and the post-coat treatment minimises microchipping and improves coating adhesion to substrate leading to long tool life and improved workpiece finishes.
Chipbreaker: MN. Application - Medium
Chipbreaker: RP. Application - Roughing
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | RP |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CNMG |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K25 to K35 P20 to P30 |
ISO Designation | CNMG 120408RP |
Manufacturer Grade | KCP25 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 3751757 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |