£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
CNMG 80° Rhombic turning inserts are double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type. The hard substrate construction allows for excellent chipping resistance and combined with the TiAlN PVD coating provides high wear and oxidation resistance.
Features and Benefits
• Hard substrate construction for improved rigidity and stability when machining
• TiAlN PVD coating for improved wear and oxidation resistance
• Ideal for use on a wide range of materials
Specifications
• Insert Grade IC908
• ISO Range - (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
• Coating: PVD TiAlN
• Hard substrate consruction
• Chipbreaker: TF
• Application: Medium
Typical Applications
• Turning
• Steel
• Stainless steel
• Cast iron
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TF |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.7mm |
Insert Size | 120412 |
Insert Style | CNMG |
ISO Category | H K M p S |
ISO Category Grade | H K M P S |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | CNMG 120412-TF |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloy |
MFR Part No. | 5590800 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |